Allen-Bradley 800T-FXJPH16R Push Button, Push-Pull, Red, 30mm, 120VAC, LED, No Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJPH16R
  • Rexel Part Number:

    45297
  • UPC:

    66207280330

Push Button, Push-Pull, 30mm, Red, Jumbo Mushroom Head, LED, 120 Volt AC, Operator Only, NEMA 4/13

$ 227.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJPH16R

Rexel Part # 45297

UPC 66207280330

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch