Allen-Bradley 800TC-FXQH2RA1 Push Button, Push-Pull, Mushroom, Red, LED, 12-130V AC/DC, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-FXQH2RA1
  • Rexel Part Number:

    347336
  • UPC:

    88563011813

Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, with Finger Safe Guards

$ 236.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-FXQH2RA1

Rexel Part # 347336

UPC 88563011813

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch