Eaton 10250T471 Push Button, Illuminated, 30mm, 120V AC/DC, Resistor, Operator Only

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T471
  • Rexel Part Number:

    663520
  • UPC:

    782113226026

Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only

$ 119.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T471

Rexel Part # 663520

UPC 782113226026

UNSPSC 39121545

Color No Lens

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch