Eaton E22ED2 Push-Pull Operator, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22ED2
  • Rexel Part Number:

    123139
  • UPC:

    782113467115

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Chrome Bezel, 40 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

$ 39.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22ED2

Rexel Part # 123139

UPC 782113467115

UNSPSC 39121545

Color Red

Diameter 40 mm

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch