Eaton E22JPLB2 Push Button, 22mm, Push-Pull Operator, Red, 50mm,, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22JPLB2
  • Rexel Part Number:

    124261
  • UPC:

    782113573502

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 50 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

$ 48.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22JPLB2

Rexel Part # 124261

UPC 782113573502

UNSPSC 39122216

Color Red

Diameter 50 mm

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch