Eaton E34GDB Push Button, 30mm Push-Pull, Operator Only, No Cap, Corrosion Resistant

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E34GDB
  • Rexel Part Number:

    404249
  • UPC:

    782113702858

30.5 mm, Corrosion Resistant Push-Pull Operator, Without Button, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***

$ 70.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E34GDB

Rexel Part # 404249

UPC 782113702858

UNSPSC 39122216

Family / Style E34

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch