Eaton M22-PVL Push-Pull Operator, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-PVL
  • Rexel Part Number:

    657097
  • UPC:

    786685271620

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 63.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-PVL

Rexel Part # 657097

UPC 786685271620

UNSPSC 39121545

Color Red

Diameter 40 mm

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch