Square D 9001KR16 Push Button, Twist to Release, Red, Mushroom, 30mm, No Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR16
  • Rexel Part Number:

    264184
  • UPC:

    78590162311

Push Button, 30 mm, Twist to Release, Red, Mushroom, 41 mm, No Contacts

$ 113.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR16

Rexel Part # 264184

UPC 78590162311

UNSPSC 39122216

Color Red

Diameter 41 mm

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch