Square D 9001KR8P1 Push Button, Illuminated, 3 Position, Push/Pull, No Head, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR8P1
  • Rexel Part Number:

    537616
  • UPC:

    78590100883

Push Button, 30 mm, Illuminated, 3 Position, Push/Pull, Center Maintained, No Head, 120 Volt AC, Operator Only

$ 189.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR8P1

Rexel Part # 537616

UPC 78590100883

UNSPSC 39122216

Color No Head

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch