Square D 9001KR8R Push Button, Mushroom Head, Red, 3 Position, 41mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR8R
  • Rexel Part Number:

    15325
  • UPC:

    78590132008

Push Button, 30 mm, Mushroom Head, Red, 3 Position, Push/Pull Momentary, Center Maintained, 40mm, Operator Only

$ 86.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR8R

Rexel Part # 15325

UPC 78590132008

UNSPSC 39122216

Color Red

Diameter 40 mm

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch