Square D 9001SKR8R Push Button, 30mm, Mushroom Head, Red, 3 Position, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKR8R
  • Rexel Part Number:

    25050
  • UPC:

    78590106454

Push Button, 30 mm, Mushroom Head, Red, 3 Position, Momentary on Push/Pull, No Contacts

$ 86.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKR8R

Rexel Part # 25050

UPC 78590106454

UNSPSC 39122216

Color Red

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch