Square D 9001SKR9R Push Button, Push-Pull, Maintained Mushroom Head, Red, NEMA 4/4X/13

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKR9R
  • Rexel Part Number:

    22193
  • UPC:

    78590154661

Push Button, Push-Pull, Maintained, Mushroom Head, Red, 30 mm, Operator Only, Non-Illuminated, NEMA 4/4X/13, Non-Metallic

$ 129.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKR9R

Rexel Part # 22193

UPC 78590154661

UNSPSC 39121512

Color Red

Diameter 40 mm

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch