Allen-Bradley 800H-N100R Push Button, Boot, Urethane, Red, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-N100R
  • Rexel Part Number:

    2793
  • UPC:

    66207331825

Push Button, Boot, Urethane, Red, Stainless Steel Insert, 30 mm

$ 53.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-N100R

Rexel Part # 2793

UPC 66207331825

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Urethane

Size 30mm

Type Boot

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch