Allen-Bradley 800HN5A Push Button, Boot, Chlorosulfonated Polyethylene, Red, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HN5A
  • Rexel Part Number:

    67922
  • UPC:

    78118053682

Push Button, Boot, Red, Chlorosulfonated Polyethylene, 30 mm, Stainless Steel Insert

$ 26.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HN5A

Rexel Part # 67922

UPC 78118053682

UNSPSC 39121533

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Chlorosulfanated Polyethylene

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch