Allen-Bradley 800HN5B Push Button, Boot, Chlorosulfonated Polyethylene, Green, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HN5B
  • Rexel Part Number:

    58844
  • UPC:

    78118053687

Push Button, Boot, Chlorosulfonated Polyethylene, Green, Stainless Steel Insert, 30 mm

$ 26.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HN5B

Rexel Part # 58844

UPC 78118053687

UNSPSC 39121533

Color Green

Family / Style 800H

IP/NEMA Rating 4

Material Chlorosulfanated Polyethylene

Size 30 mm

Type Boot

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch