GE CR104PXB01B Push Button, Protective Cap, Neoprene Rubber, Black

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXB01B
  • Rexel Part Number:

    572761
  • UPC:

    78316628932

Push Button, Protective Cap, Neoprene Rubber, Black, Replaces Mounting Ring

$ 13.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXB01B

Rexel Part # 572761

UPC 78316628932

UNSPSC 39122216

Color Black

Family / Style CR104

Material Neoprene Rubber

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch