Nutone PB18WHCL Pushbutton, 10V-24V, Unlighted, Clear/White, 13/16" Round

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    PB18WHCL
  • Rexel Part Number:

    35926
  • UPC:

    784891051777

Pushbutton, Non-Illuminated, Voltage: 10-24V AC/DC, Mount: Plate, Diameter: 13/16", Depth: 1/2", Color: White.

$ 5.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # PB18WHCL

Rexel Part # 35926

UPC 784891051777

UNSPSC 46171605

Color White

Mounting Panel

Type Pushbutton

Volts AC 12

Volts AC Range 10-24

Volts DC 12

Volts DC Range 10-24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch