Nutone PB7LBL Lighted Pushbutton In Black

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    PB7LBL
  • Rexel Part Number:

    36395
  • UPC:

    784891060014

Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Height: 2-7/8", Width" 1", Depth" 3/4", Color: Black.

$ 7.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # PB7LBL

Rexel Part # 36395

UPC 784891060014

UNSPSC 46171605

Color Black

Mounting Surface

Type Pushbutton

Volts AC 12

Volts AC Range 10-24

Volts DC 12

Volts DC Range 10-24

Place your Will Call order by clicking the cart button next to the appropriate Branch