NSI Tork 76090PW Appliance Switch, SPST, Maintained

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    76090PW
  • Rexel Part Number:

    717475
  • UPC:

    662381760906

Appliance Switch, Push Canopy Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: Wire Leads.

$ 12.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # 76090PW

Rexel Part # 717475

UPC 662381760906

UNSPSC 39122216

Amps 3

Color Brass

Material Metallic

Poles 1

Type Pushbutton

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch