Appleton EFDB175U2 Explosionproof Pushbutton Station, 3/4" Hub, 2 Universal Circuits

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFDB175U2
  • Rexel Part Number:

    100343
  • UPC:

    781381701181

Explosionproof Pushbutton Station, 3/4" Hub, 2 Universal Circuits, Dead-End, Marked : Start/Stop, NEMA 3, Dust-Ignitionproof, 10 Amp, 600 Vac Max. for Heavy Duty Use, Momentary Contact, Furnished with Internal Ground Screw

$ 428.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFDB175U2

Rexel Part # 100343

UPC 781381701181

UNSPSC 39122216

Gauge 1

Material Malleable Iron

Opening 3/4 in

Type Pushbutton Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch