Appleton EFDCB175J1U2 Explosionproof Pushbutton Station, 3/4" Hub, 2 Universal Circuits

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFDCB175J1U2
  • Rexel Part Number:

    197542
  • UPC:

    78138170149

Explosionproof Pushbutton Station, 3/4" Hub, 2 Universal Circuits, Dead-End, Marked : Start/Stop, NEMA 3, Dust-Ignitionproof, 10 Amp, 600 Vac Max. for Heavy Duty Use, Momentary Contact, Furnished with Internal Ground Screw

$ 585.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFDCB175J1U2

Rexel Part # 197542

UPC 78138170149

UNSPSC 39121565

Gauge 1

Material Malleable Iron

Opening 3/4 in

Type Pushbutton Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch