3M SCOTCHFIL Electrical Insulation Putty

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SCOTCHFIL
  • Rexel Part Number:

    67944
  • UPC:

    054007417507

Electrical Insulation Putty, Scotchfil, Unprinted. Size: 1-1/2" Width, 60" Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

$ 18.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SCOTCHFIL

Rexel Part # 67944

UPC 054007417507

UNSPSC 31201534

Color Black

Length 5 ft

Material Putty

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch