Calbond PV0700FD2 FD Device Box, 1-Gang, Dead-End, 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV0700FD2
  • Rexel Part Number:

    913320
  • UPC:

Device Box, FDC Type, 1-Gang, Dead-End, Hub Size: 3/4 Inch, Box Depth: 2.69 Inch, Material: PVC Coated Steel.

$ 44.13 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV0700FD2

Rexel Part # 913320

UPC

UNSPSC 39121311

Diameter 3/4 in

Gangs 1

Material PVC Coated

Product Depth 2.69 in

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch