Plasti-Bond PRFD2 FD Device Box, FD Type, 1-Gang, 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRFD2
  • Rexel Part Number:

    236892
  • UPC:

    784011205141

FD Device Box, FD Type, 1-Gang, Hub Size: 3/4 Inch, Box Depth: 2.69 Inch, Material: PVC Coated Steel

$ 77.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRFD2

Rexel Part # 236892

UPC 784011205141

UNSPSC 39131707

Diameter 3/4 in

Gangs 1

Material PVC Coated

Product Depth 2.69 in

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch