Thomas & Betts FDCC2-G FD Device Box, 1- Gang, Feed-Thru, Type FD, 3/4", Iron, PVC Coated

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    FDCC2-G
  • Rexel Part Number:

    491502
  • UPC:

    70450837767

FD Device Box, 1- Gang, Feed-Thru, Type FD, 3/4 Inch, Iron, PVC Coated

$ 320.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # FDCC2-G

Rexel Part # 491502

UPC 70450837767

UNSPSC 39131708

Diameter 3/4 in

Gangs 1

Material PVC Coated

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch