Plasti-Bond PRFS2 FD Device Box, FS Type, 1-Gang, 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRFS2
  • Rexel Part Number:

    254715
  • UPC:

    784011205288

Device Box, FS Type, 1-Gang, Hub Size: 3/4". Box Depth: 1.69", Material: PVC Coated Steel.

$ 69.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRFS2

Rexel Part # 254715

UPC 784011205288

UNSPSC 39131707

Diameter 3/4 in

Gangs 1

Material PVC Coated

Product Depth 1.69 in

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch