Plasti-Bond PRFSC2 3/4", 1-Gang, PVC Coated Through Feed Shallow Box

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRFSC2
  • Rexel Part Number:

    254721
  • UPC:

    784011205349

Device Box, FSC Type, 1-Gang, Hub Size: 3/4". Box Depth: 1.69", Material: PVC Coated Steel.

$ 82.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRFSC2

Rexel Part # 254721

UPC 784011205349

UNSPSC 39131707

Gangs 1

Material PVC Coated

Opening 3/4 in

Product Depth 1.69 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch