Ocal FSS2-G 3/4", 1-Gang, PVC Coated Shallow Box

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    FSS2-G
  • Rexel Part Number:

    486441
  • UPC:

    704508380731

Device Box, FSS Type, 1-Gang, Hub Size: 3/4", Shallow, Material: Iron/PVC Coated

$ 265.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # FSS2-G

Rexel Part # 486441

UPC 704508380731

UNSPSC 39131708

Gangs 1

Material PVC Coated

Opening 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch