Multiple MCALPVCCTD122SOLWG250CL PVC Coated MC Cable, 12/2 Solid, 250' Coil'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCALPVCCTD122SOLWG250CL
  • Rexel Part Number:

    131460
  • UPC:

    03288603119

Armored Cable - PVC Coated, Type MC, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 250 Foot Coil

$ 856.09 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCALPVCCTD122SOLWG250CL

Rexel Part # 131460

UPC 03288603119

UNSPSC 26121629

Color Gray

Conductors 2

Gauge 12

Jacket PVC

Length 250 ft

Material PVC

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch