Multiple MCSTLPVCCTD124SOLWG1000RL PVC Coated MC Cable, 12/4 Solid, 1000' Coil'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTLPVCCTD124SOLWG1000RL
  • Rexel Part Number:

    610749
  • UPC:

Armored Cable - PVC Coated, Type MC, Aluminum Flex, 12 AWG, 4 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 1000 Foot Reel

$ 2,245.17 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # MCSTLPVCCTD124SOLWG1000RL

Rexel Part # 610749

UPC

UNSPSC 26121629

Color Gray

Gauge 12

Jacket PVC

Length 1000 ft

Material PVC

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch