Multiple 200DB120 Utility Duct, PVC, Type DB120, 2" Diameter, 20'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    200DB120
  • Rexel Part Number:

    411246
  • UPC:

    98006004837

2 Inch Diameter, DB-120-TC8 Non-Metallic Conduit, Material: PVC, Length: 20 feet. Color: Gray

$ 48.88 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 200DB120

Rexel Part # 411246

UPC 98006004837

UNSPSC 39131706

Color Gray

Diameter 2 in

Material PVC

Type PVC Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch