Multiple 300DB60 Utility Duct, PVC, Type DB60, 3" Diameter, 20'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    300DB60
  • Rexel Part Number:

    149501
  • UPC:

    98006004828

3 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Type DB60, For Direct Burial or Concrete Encasement, Length: 20 feet. Color: White.

$ 91.67 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 300DB60

Rexel Part # 149501

UPC 98006004828

UNSPSC 39131706

Color White

Diameter 3 in

Length 20 ft

Material PVC

Type PVC Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch