Multiple 400EB20 Utility Duct, PVC, Type EB20, 4" Diameter, 20'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    400EB20
  • Rexel Part Number:

    159591
  • UPC:

    98006004810

4 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Type DB60, For Concrete Encasement, Length: 20 feet. Color: White.

$ 127.16 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 400EB20

Rexel Part # 159591

UPC 98006004810

UNSPSC 39131706

Color White

Diameter 4 in

Length 20 ft

Material PVC

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch