Multiple 50020 5" PVC Conduit, 20', Schedule 40

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    50020
  • Rexel Part Number:

    43331
  • UPC:

    98006006032

5 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 20 feet. Color: Gray.

$ 251.08 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 50020

Rexel Part # 43331

UPC 98006006032

UNSPSC 39131706

Color Gray

Diameter 5 in

Length 20 ft

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch