Multiple 60020 6" PVC Conduit, 20', Schedule 40

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    60020
  • Rexel Part Number:

    270435
  • UPC:

    98006006034

6 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 20 feet. Color: Gray.

$ 329.53 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 60020

Rexel Part # 270435

UPC 98006006034

UNSPSC 39131706

Color Gray

Diameter 6 in

Length 20 ft

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch