Multiple 34P PVC Conduit, 3/4", 10', Schedule 40

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    34P
  • Rexel Part Number:

    43293
  • UPC:

    670648234725

3/4" Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

$ 21.83 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 34P

Rexel Part # 43293

UPC 670648234725

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 10 ft

Material PVC

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch