Multiple 800 8" PVC Conduit, 10', Schedule 40

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    800
  • Rexel Part Number:

    149621
  • UPC:

8 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

$ 646.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 800

Rexel Part # 149621

UPC

UNSPSC 39131706

Color Gray

Diameter 8 in

Length 10 ft

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch