Multiple 12580 1-1/4" PVC Conduit, 10', Schedule 80

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    12580
  • Rexel Part Number:

    26944
  • UPC:

    98006006304

1-1/4 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 80, Length: 10 feet. Color: Gray.

$ 65.51 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 12580

Rexel Part # 26944

UPC 98006006304

UNSPSC 39131706

Color Gray

Diameter 1 1/4 in

Length 10 ft

Material PVC

Type PVC Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch