Multiple 25080 2-1/2" PVC Conduit, 10', Schedule 80

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    25080
  • Rexel Part Number:

    26974
  • UPC:

    98006006307

2-1/2 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 80, Length: 10 feet. Color: Gray.

$ 152.06 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 25080

Rexel Part # 26974

UPC 98006006307

UNSPSC 39131706

Color Gray

Diameter 2 1/2 in

Length 10 ft

Material PVC

Type PVC Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch