Multiple 35080 3-1/2" PVC Conduit, 10', Schedule 80

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    35080
  • Rexel Part Number:

    34854
  • UPC:

3-1/2 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 80, Length: 10 feet. Color: Gray.

$ 280.03 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 35080

Rexel Part # 34854

UPC

UNSPSC 39131707

Color Gray

Diameter 3 1/2 in

Length 10 ft

Material PVC

Type PVC Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch