Multiple 4002080 4" PVC Conduit, Schedule 80, 4", 20'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    4002080
  • Rexel Part Number:

    425679
  • UPC:

    98006006350

4 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 80, Length: 20 feet. Color: Gray.

$ 280.16 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 20

Mfr / Brand Multiple

Mfr Part # 4002080

Rexel Part # 425679

UPC 98006006350

UNSPSC 39131706

Color Gray

Diameter 4 in

Length 20 ft

Material PVC

Type PVC Conduit

Place your Will Call order by clicking the cart button next to the appropriate Branch