Erico Caddy PPRPS25H6 Rooftop Strut Support, 5-5/8 Inch, Non-Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    PPRPS25H6
  • Rexel Part Number:

    48442
  • UPC:

    782856573982

Rooftop Strut Support, Height: 5-5/8 Inch, Conduit Size: 1/2 Inch, 3/4 Inch, 1 Inch, Supports Up to 25 lbs. Load, Standard Package Quantity: 20.

$ 1,866.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # PPRPS25H6

Rexel Part # 48442

UPC 782856573982

UNSPSC 39121702

Diameter 5 5/8 in

Material Non-Metallic

Type Strut Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch