Eaton BQ220215 20/15A, 120/240V, 10 kAIC, CTL Quad CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BQ220215
  • Rexel Part Number:

    285115
  • UPC:

    786676004459

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

$ 161.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BQ220215

Rexel Part # 285115

UPC 786676004459

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch