Eaton BQ230240 Breaker, 30/40A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BQ230240
  • Rexel Part Number:

    103890
  • UPC:

    786676371056

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

$ 161.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BQ230240

Rexel Part # 103890

UPC 786676371056

UNSPSC 39121603

Amps 30

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch