Eaton BQ2402120 20/40A, 120/240V, 10 kAIC, CTL Quad CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BQ2402120
  • Rexel Part Number:

    103746
  • UPC:

    786676371650

CTL Quadplex Breaker with Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

$ 156.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BQ2402120

Rexel Part # 103746

UPC 786676371650

UNSPSC 39121603

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch