Eaton BQC2302115 Breaker, 1-2P 15/30/15A, 120/240V, 10 kAIC, CTL Quad

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BQC2302115
  • Rexel Part Number:

    384296
  • UPC:

    786676371773

Breaker, CTL Quadplex with Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

$ 163.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BQC2302115

Rexel Part # 384296

UPC 786676371773

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch