Eaton BQC2402115 Breaker, 40/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BQC2402115
  • Rexel Part Number:

    219027
  • UPC:

    786676371797

Ctl Quadplex Breaker With Rejection Tab, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 40 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

$ 172.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BQC2402115

Rexel Part # 219027

UPC 786676371797

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch