Eaton BR420 20/20A, 120/240V, 10 kAIC, Non-CTL Quad CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR420
  • Rexel Part Number:

    103373
  • UPC:

    786676372152

CTL Quadplex Breaker without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 20 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

$ 195.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR420

Rexel Part # 103373

UPC 786676372152

UNSPSC 39121601

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch