Square D HOMT1515250 Breaker, 15/50A, 2P, 120V, 10 kAIC, HomeLine Twin CB

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOMT1515250
  • Rexel Part Number:

    67163
  • UPC:

    78590137703

15/50 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC

$ 120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOMT1515250

Rexel Part # 67163

UPC 78590137703

UNSPSC 39121603

Amps 15

Family / Style HOM

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch