Square D QO2201021 Breaker, 2P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO2201021
  • Rexel Part Number:

    67496
  • UPC:

    78590149393

Breaker, 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip

$ 256.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO2201021

Rexel Part # 67496

UPC 78590149393

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch